Shop All LED Outdoor Lighting
Homevenus
Smart Outdoor LED Patio String Lights, 48 Foot, 24 Bulb, Dimmable, Color Changing
Mfr # SY-SL5C04
Zoro # G404218046
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Width 2.5"
- Material Shatterproof Acrylic
- Length 48'
- Height 6"
Product Information
- Brand Homevenus
- MFR # SY-SL5C04
- Zoro # G404218046
- UPC # 762744748500
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 2.5" |
Length | 48' |
Height | 6" |
Details
Housing Color | Black |
Material | Shatterproof Acrylic |
Number of Light Bars | 24 |
Weight | 10 |
Description
The acrylic diamond shape bulbs of the outside patio lights look floral and bright, bring vibrancy and artsy to your home. The ultra-premium impact-resistant, shatterproof and IP65 weatherproof bulbs will not break or smash into pieces when dropped or stepped on to hurt kids or pets' feet. LED patio string lights with a Long-lasting life span of up to 20+ years or 25000 hours. To customize lights, download the Smart Life app on a smartphone/tablet (Android or iOS). Control lights throughout your entire house or any other place with just a click!
Gorgeous Eye-Catching Light From Unbreakable Diamond Bulbs
Personalized Light For Your Moods
Link Up To 1782FT For Magnificent Lighting Show
ETL Safety Certified Weatherproof
Bluetooth & Wi-Fi Connection; Compatible with Amazon Alexa & Google Voice Assistant
Gorgeous Eye-Catching Light From Unbreakable Diamond Bulbs
Personalized Light For Your Moods
Link Up To 1782FT For Magnificent Lighting Show
ETL Safety Certified Weatherproof
Bluetooth & Wi-Fi Connection; Compatible with Amazon Alexa & Google Voice Assistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- KLEIN TOOLS Cap Visor LED Light (56402)
- LUMAPRO Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V (LM2030CS-W)
- JANDORF Socketturn Knob Nick (60402)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 24 Foot, 12 Bulb, Dimmable, Color Changing (SY-SL5C03)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- HOMEVENUS Smart Outdoor Extension String Lights, 24 FT-12 Bulbs, Dimmable Cool Warm White Patio Lights (SL-2W-N)
- HOMEVENUS Smart Outdoor String Lights, 24 FT-12 Bulbs Dimmable Cool Warm White Patio Lights (SL-2W-001)
- HOMEVENUS Smart Outdoor String Lights, 36 FT-18 Bulbs Dimmable Cool Warm White Patio Lights (SL-2W-003)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- GAMA SONIC Baytown II Solar Light Outdoor Pendant Chandelier Hanging Light, Black (105BCX01)
- Homevenus LED Outdoor Lighting