Shop All LED Outdoor Lighting
Homevenus
Smart Outdoor LED Patio String Lights, 24 Foot, 12 Bulb, Dimmable, Color Changing
Mfr # SY-SL5C03
Zoro # G104218056
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Material Shatterproof Acrylic
- Width 2.5"
- Length 24'
- Height 6"
Product Information
- Brand Homevenus
- MFR # SY-SL5C03
- Zoro # G104218056
- UPC # 762744631116
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 2.5" |
Length | 24' |
Height | 6" |
Details
Housing Color | Black |
Material | Shatterproof Acrylic |
Number of Light Bars | 12 |
Weight | 6 |
Description
The acrylic diamond shape bulbs of the outside patio lights look floral and bright, bring vibrancy and artsy to your home. The ultra-premium impact-resistant, shatterproof and IP65 weatherproof bulbs will not break or smash into pieces when dropped or stepped on to hurt kids or pets' feet. LED patio string lights with a Long-lasting life span of up to 20+ years or 25000 hours. To customize lights, download the Smart Life app on a smartphone/tablet (Android or iOS). Control lights throughout your entire house or any other place with just a click!
Gorgeous Eye-Catching Light From Unbreakable Diamond Bulbs
Personalized Light For Your Moods
Link Up To 1782FT For Magnificent Lighting Show
ETL Safety Certified Weatherproof
Bluetooth & Wi-Fi Connection; Compatible with Amazon Alexa & Google Voice Assistant
Gorgeous Eye-Catching Light From Unbreakable Diamond Bulbs
Personalized Light For Your Moods
Link Up To 1782FT For Magnificent Lighting Show
ETL Safety Certified Weatherproof
Bluetooth & Wi-Fi Connection; Compatible with Amazon Alexa & Google Voice Assistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- ILC Replacement for Osram Sylvania L70w / 21 - 840 replacement light bulb lamp (L70W / 21 - 840 OSRAM SYLVANIA)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 48 Foot, 24 Bulb, Dimmable, Color Changing (SY-SL5C04)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- HOMEVENUS Smart Outdoor String Lights, 24 FT-12 Bulbs Dimmable Cool Warm White Patio Lights (SL-2W-001)
- HOMEVENUS Smart Outdoor Extension String Lights, 24 FT-12 Bulbs, Dimmable Cool Warm White Patio Lights (SL-2W-N)
- HOMEVENUS Smart Outdoor String Lights, 36 FT-18 Bulbs Dimmable Cool Warm White Patio Lights (SL-2W-003)
- PURE GARDEN Solar Outdoor String Lights, White (50-120)
- TOUCH OF ECO LITEUP225 Solar String Lights Multi Color (TOE142)
- Homevenus LED Outdoor Lighting