Shop All Hydroponic Lighting
Homevenus
4 Heads Full Spectrum Clamp LED Grow Lights For Indoor Plants
Mfr # GLC04
Zoro # G404234671
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.4"
- Color Black
- Height 3.35"
- Material Plastic
- Weight 2.1
Product Information
- Brand Homevenus
- MFR # GLC04
- Zoro # G404234671
- UPC # 762744031305
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Width | 13.4" |
Size | 4 Lights |
Height | 3.35" |
Length | 5.31" |
Details
Color | Black |
Material | Plastic |
Weight | 2.1 |
Description
This four headed LED light has both red and blue spectrum grow lights, which accelerates plant growth, blossom and fruiting. With 10 dimmable modes and 3 timing modes you can customize your use. The light can fully shine according to your ideal angle in greenhouses, balconies and offices due to the gooseneck with adjustable curvature and the bottom clamp.
Dimmable Modes Fit Growing Stages The dimmable options and individual power switch on each arm are ideal for all kinds of indoor plants under different light intensities at all growing stages.
Light Timing Settings The time settings enables you to keep the light on for 3, 9, or 12 hours, ensuring that your plants receive the proper amount of lighting at each stage.
Rotatability and clamp support 360-degree lighting The 360-degree rotatable necks allows you to perfectly place the lights around a single plant or grow multiple plants at the same time. With anti-slip clamp, the light are sturdy enough to hold their position for the best coverage around the plants.
Long-lasting and Energy Saving The LED has a 50000 hour lifetime! It offers low energy usage, low heat, and color optimized for growth. LED lights are the most efficient, effective, and customer-friendly way to grow plants at home rather than growing with fluorescent or incandescent lights.
Dimmable Modes Fit Growing Stages The dimmable options and individual power switch on each arm are ideal for all kinds of indoor plants under different light intensities at all growing stages.
Light Timing Settings The time settings enables you to keep the light on for 3, 9, or 12 hours, ensuring that your plants receive the proper amount of lighting at each stage.
Rotatability and clamp support 360-degree lighting The 360-degree rotatable necks allows you to perfectly place the lights around a single plant or grow multiple plants at the same time. With anti-slip clamp, the light are sturdy enough to hold their position for the best coverage around the plants.
Long-lasting and Energy Saving The LED has a 50000 hour lifetime! It offers low energy usage, low heat, and color optimized for growth. LED lights are the most efficient, effective, and customer-friendly way to grow plants at home rather than growing with fluorescent or incandescent lights.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCEPTER Military Water Canister, 5-gal, Green (05177)
- SUNBELT CH LOOP-40DL 3/8"LP .043GA-REPL 90PX40 0" x0" x0" (A-B1BSC43D040P)
- ZORO SELECT High Pressure Hose 20 ft. (TT49C100054G)
- DEWALT Pressure Washer (DCPW1000B)
- HOMEVENUS 3 Heads Full Spectrum Clamp LED Grow Lights For Indoor Plants (GLC03)
- HOMEVENUS 4 Heads Full Spectrum LED Grow Lights With Tripod For Indoor Plants (GLT04)
- MIRACLE LED Single Socket LED Ready Corded Lighting System for Grow Lights (602196)
- FEIT ELECTRIC Grow Light (GLP24H/30W/LED)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit 8PK (603799)
- FEIT ELECTRIC CLAMP LED GROW KIT 32W (GLP8FSCLMP32WLD)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 8PK (603809)
- Homevenus Hydroponics