Shop All Drywall Screws
Homestead
Drywall Screw, #8 x 3 in, Steel
Mfr # HO805514
Zoro # G303901254
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Homestead
- MFR # HO805514
- Zoro # G303901254
- UPC # 753153200918
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Description
Features
- Use for drywall to light gauge steel studs.
- Phosphate finished.
- Black drywall screw.
- Ideal for attaching drywall or wall board to wood studs.
- Thin shank, sharp point.
- Won't tear surface paper of drywall.
- Dimension - 12 x 5.19 x 6.88 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut-Hex Jam 3/4-10 (712-0301)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (04166)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Black Phosphate Steel, 10 Inserts (EZ-450-6)
- HOMESTEAD Drywall Screw, #7 x 2-1/2 in, Phillips Drive (HO106384)
- HOMESTEAD Drywall Screw, #8 x 3 in, Flat Head Phillips Drive (HO414953)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0112)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 8000 PK (0620CTG)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- ZORO SELECT Drywall Screw, #6 x 1-7/8 in, Steel, Flat Head Phillips Drive, 4000 PK (0630KPG)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 272 PK (53988)
- Homestead Drywall Screws