Shop All Drywall Screws
Homestead
Drywall Screw, #8 x 3 in, Flat Head Phillips Drive
Mfr # HO414953
Zoro # G503911275
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Homestead
- MFR # HO414953
- Zoro # G503911275
- UPC # 747216195846
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Use for drywall to wood studs and all purpose wood fastening.
Features- Phillips drive - Bugle head
- Coarse thread - Sharp point
- Gauge x Length - 8 x 3 in.
- Size - 1 lb.
- Dimension - 12 x 5.19 x 6.88 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 3/4 in Lg (TSIX0370075P-001P)
- ZORO SELECT A2, M30 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L (M51010.300.0080)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel (K2023-UNF)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.087.0750)
- HOMESTEAD Drywall Screw, #7 x 2-1/2 in, Phillips Drive (HO106384)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (1024CPG)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK (07436)
- NATIONAL NAIL Drywall Screw, #7 x 2 in, Flat Head Phillips Drive (1460047)
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- SENCO Screw Gun Electric Drywall (7U0001N)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 254 PK (54792)
- Homestead Drywall Screws