Shop All Drywall Screws
Homestead
Drywall Screw, #6 x 1-7/8 in, Bugle Head Phillips Drive
Mfr # HO424142
Zoro # G403911078
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-7/8 in
Product Information
- Brand Homestead
- MFR # HO424142
- Zoro # G403911078
- UPC # 747216195945
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-7/8 in |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
Use for drywall to 20 gauge to 14 gauge steel studs.
Features- Phillips - bugle head
- Self drill - fine thread
- Gauge x Length - 6 x 1-7/8 in.
- Size - 5 lb.
- Dimension - 13 x 5.25 x 9 in.
- Item Weight - 5.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, Grade 5, NC, 1/4-20, PK50 (FWSIS0-80-100BX)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.050.3600)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN328)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 5 PK (U07410.075.0100)
- HOMESTEAD Drywall Screw, #7 x 2-1/2 in, Phillips Drive (HO106384)
- HOMESTEAD Drywall Screw, #8 x 3 in, Flat Head Phillips Drive (HO414953)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 560 PK (07718)
- PRO-FIT Drywall Screw, #6 x 1-1/4 in, Phillips Drive (0302078)
- SABERDRIVE Drywall Screw, #9 x 1-5/8 in, Steel, Torx Drive, 108 PK (54902)
- ZORO SELECT Drywall Screw, #8 x 2-3/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0844CPG)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK (08853)
- Homestead Drywall Screws