Shop All Drywall Screws
Homestead
Drywall Screw, #2 x 2 in, Steel, Phillips Drive
Mfr # HO844008
Zoro # G103977558
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #2
- Fastener Length 2 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Homestead
- MFR # HO844008
- Zoro # G103977558
- UPC # 753153419761
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #2 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Description
Features
- Size - 2.
- Fine Thread, Hardened Steel.
- #2 Phillips Drive Head.
- Phosphate Finished.
- Black Drywall Screw.
- Ideal For Attaching Drywall Or Wall Board To Wood Studs.
- No Pre-Drilling.
- Thin Shank, Sharp Point.
- Won't Tear Surface Paper Of The Drywall.
- Dimension - 2.25 x 4.5 x 3.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-7/16X1.5D)
- BUILDRIGHT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 219 PK (09802)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (U01120.050.0002)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- HOMESTEAD Drywall Screw, #8 x 3 in, Flat Head Phillips Drive (HO414953)
- HOMESTEAD Drywall Screw, #7 x 2-1/2 in, Phillips Drive (HO106384)
- PRO-FIT Drywall Screw, #8 x 2-1/2 in, Bugle Head (0280158)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #6 x 2-1/4 in (A0650080216)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 812 PK (53984)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0125)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (1032CPG)
- Homestead Drywall Screws