Shop All Planes and Shaving Tools
Homestead
13 in. Straight Draw Shave
Mfr # HO830460
Zoro # G404031027
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homestead
- MFR # HO830460
- Zoro # G404031027
- UPC # 753153406242
- Country of Origin China
- Category Planes and Shaving Tools
Description
Features
- For debarking logs, firewood, fence posts & more
- With a 30 degree angle, shaves bark & wood accurately with very little effort
- Heavy duty steel with a hardness of hrc 30
- Durable & reliable
- Wood handles provide you with a secure hold while the included blade protector will keep the blade sharp & will also help protect you
- Re-sharpen the blade with a stone when needed
- Can be used for furniture building
- Thickness: 5 mm
- Size: 13"
- Weight: 52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Drive Flex Head 24" Ratchet LP90 1/2 (80310)
- KIPP Adjustable Handle Size: 2, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X20)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- KODIAK CUTTING TOOLS 1/4-20 Die Hex Rethreading Carbon Steel (5471037)
- ROBERT LARSON Round Spokeshave (580-1050)
- STANLEY BENCH PLANE BLK 2X9.75"" (12-404)
- TIMBER TUFF Curved Draw Shave 10 (TMB-10DC)
- BIG HORN Micro Brass Plane 3 Piece Standard, Bull Nose, Scraper in Wooden Box (19278)
- STANLEY Bailey, Professional Bench Plane (12-905)
- TIMBER TUFF Straight Draw Shave 10 (TMB-10S)
- CROWN TOOLS 9 Inch Triangle Shave Hook (20170)
- Homestead Planes and Shaving Tools