Shop All Drip Irrigation Accessories
Homestead
117BC 12 x 20 in. Valve Box With Cover
Mfr # HO138005
Zoro # G304074131
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homestead
- MFR # HO138005
- Zoro # G304074131
- UPC # 654204708684
- Country of Origin China
- Category Drip Irrigation Accessories
Description
Features
- Jumbo valve box with green overlapping irrigation control valve cover.
- Color - Black.
- Size - 12 x 20 in.
- Dimension - 25.75 x 19 x 12 in.
- Item weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 5/32" Chainsaw File For Stihl Oem : 5605 773 4012 (700-149)
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- ADAMS Quik-Fold Earth Brown Rectangular Resin Folding Side Table (8510-60-3734)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-6X8)
- RAIN BIRD Pressure Regulating Filtr, 3/4"MPT, 30 psi (PRF07530S)
- ORBIT 3 Port Manifold (57183)
- RAIN BIRD Mounting Clip, 1/4 In Tubng, Blk, Vnyl, PK10 (MCLIP10PS)
- RAINDRIP 50' 1/4" Poly Soaker (R283DT)
- RAINDRIP Hole Plugs F/Drip Irrgtn (R645CT)
- RAIN BIRD Spot Watering Emitters, Blk, Plastic, PK10 (SW10/10PS)
- RAINDRIP TUBING VINYL 1/4""50' RED (R251DT)
- Homestead Watering & Irrigation