Shop All Floor Lamps
Homeroots
HomeRoots 372821 Natural Wood & Metal Floorchiere Lamp; 11 x 11 x 58 in.
Mfr # 372821
Zoro # G603909448
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homeroots
- MFR # 372821
- Zoro # G603909448
- UPC # 4512839456263
- Country of Origin China
- Category Floor Lamps
Description
This Floor lamp adds an accent of nature as well as illumination to any room. The natural wood base with satin steel accents contrasts with the texture of the collapsible natural crinkle paper shade. The shade diffuses the light from the three stacked bulbs inside. This lamp has a clear cord and is smart outlet compatible. Bulbs are not included.
Specifications- Color: Natural
- Style: Natural
- Material: Electric 18.4%, Metal 28.6%, Shade 25%, Wood 28%
- Assembly Required: Yes
- Dimension: 11" x 11" x 58"
- Weight: 5.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Light, LED, Comm Security Wall Ligh, PK2 (S15CWPK/850/BZ/2)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- ILC Replacement for OSRAM SYLVANIA 64655 HLX (64655 HLX OSRAM SYLVANIA)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- HOMEROOTS Walnut Wood Floor Lamp, 18.5 x 18.5 x 59 in. (372867)
- HOMEROOTS Walnut Wood Floor Lamp10 x 10 x 68 in. (372535)
- HOMEROOTS Brass Metal Floor Lamp13 x 13 x 60.5 in. (372490)
- HOMEROOTS Walnut Wood Floor Lamp with Slim Cylindrical Shade (372562)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- Homeroots Floor Lamps