Shop All Wall Art & Decor
Homepage
16 x 24 in. Satin - Gulf Gas Station Metal Sign
Mfr # HO1612203
Zoro # G603936611
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homepage
- MFR # HO1612203
- Zoro # G603936611
- UPC # 780997948560
- Country of Origin China
- Category Wall Art & Decor
Description
From the American Ikons sign collection, this Gulf Gas Station satin measures 16 inches by 24 inches and weighs 4lbs. This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Specifications- Size: 16 x 24 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- ALERA Alera Maurits Highback Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base (ALEMR41B19)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- BAXTON STUDIO Karine Mid-Century Walnut Brown Finished Wood Queen Size Platform Bed (156-9802-9803)
- HOMEPAGE 18 x 6 in. 1968 Blown Charger Metal Sign (HO1645280)
- HOMEPAGE Larry Grossman Dc-3 Airplane Plasma Metal Sign - 18 x 4 in. (HO1127830)
- HOMEPAGE 47 x 16 in. Ov-10 Bronco Plasma Metal Sign (HO1131282)
- HOMEPAGE Plasma - 3D Eat BBQ Sign - 15 x 24 in. (HO1125115)
- HOMEPAGE F-14 Tomcat Metal Sign - 46 x 12 in. (HO1126404)
- HOMEPAGE Larry Grossman 1964 Mo-Power Cop Car Metal Sign - 15 x 11 in. (HO1127814)
- VACULA Vacula VAC11-208-3215 4 in. Extension Tube For 72-020-806.38064 (VAC11-208-3215)
- Homepage Wall Art & Decor