Shop All Eye Bolts
Homepage
02-3463-253 Lag Screw Eye Bolt 0.312 x 5 in. - pack of 10
Mfr # HO147843
Zoro # G703747964
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
HB Ives lag thread eyebolt Wire dia.: 0.299 5" overall Thread dia.: 3/8" 3-3/8" shank, 2" threaded 3/4" ID eye Load limit 260 lbs. Zinc plated steel Bulk
Features- Lag Screw Eye Bolt
- Dimension: 5.3" H x 2.3" W x 2.5" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (SC22060600-14-025P2)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04100.062.0300)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 50 PK (U07000.025.0225)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (N01000.037.0125)
- HOMEPAGE 02-3468-549 Large Screw Eye Bolt 0.312 x 2.375 in. - Pack of 20 (HO147850)
- HOMEPAGE 02-3463-403 Lag Eye Bolt Stainless Steel Screw 0.25 x 5 in. - pack of 5 (HO152775)
- HOMEPAGE 02-3468-807 Lagre Eye Bolt Stainless Steel Screw 0.375 x 1.88 in. - pack of 10 (HO152778)
- HOMEPAGE 02-3468-559 Large Screw Eye Bolt 0.437 x 3.875 in., 10PK (HO2737574)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52317)
- KIPP Eye Bolt Without Shoulder, M6, 73 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10680)
- RICHELIEU AMERICA Onward Eye Bolt with Lag Thread, 3/8 in Dia Eye, 230 lb Working Load, Steel, Zinc (2156XB)
- Homepage Eye Bolts