Shop All Cable Clamps & Clips
Homepage
0.12 in. N830-312 Cable Clamps - Stainless Steel
Mfr # HO424123
Zoro # G604003770
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homepage
- MFR # HO424123
- Zoro # G604003770
- UPC # 747216195457
- Country of Origin China
- Category Cable Clamps & Clips
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- N830-312 cable clamps - stainless steel
- Size: 0.12 in.
- Material: Stainless Steel
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6Z2B)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (CBRS20WTR)
- RITTAL D-Ring, PK10 (9969600)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- Homepage Cable Clamps & Clips