Shop All Chair Mats
Homemat
Multi-Purpose Floor Protector 36in x 48in
Mfr # NRCMFLVS0026
Zoro # G609015785
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.05 in
- For Use In Suitable for use on hard floors or carpets
- Material PVC/Vinyl
- Length 48 in
Product Information
- Brand Homemat
- MFR # NRCMFLVS0026
- Zoro # G609015785
- UPC # 841776107582
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 48 in |
Width | 36 in |
Details
Color | Clear |
Thickness | 0.05 in |
For Use In | Suitable for use on hard floors or carpets |
Material | PVC/Vinyl |
Weight | 3.8 |
Description
Tough and durable vinyl floor protection for multiple applications around the home or office. The ideal home solution to protect from spills and mess around pet feeding bowls and sleeping baskets, residue from outdoor shoes and boots, trodden in food and drink under occasional or dining tables & chair castor damage on hard flooring. An ideal protector to save capets or hard floors from everyday wear and tear. Rectangular 36 x 48
- •Clear high quality vinyl allows your beautiful flooring to shine through. Lightly textured top surface for added stability for items placed on the mat
- •Unique vinyl formulation free of harmful phthalates, tin, lead or cadmium or BPA content
- •Produced with 50% of our manufacturing site’s energy coming from on-site & external renewable sources. 100% recyclable
- •Rectangular with attractive rounded corners
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- HON Convergence Mid-Back Task Chair, Syncho-Tilt Control/Slide, Navy/Black (HONCMY1ACU98)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- REGISTRY Alarm Clock, , Black (T-1949)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Black, for Carpet (CM11442FBLK)
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- FLOORTEX Floortex Cleartex 1115226EV Advantagemat Pvc Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 48 X 60 In. (1115226EV)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (120321)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- Homemat Chair Mats