Shop All Circuit Breakers
Homeline
Miniature Circuit Breaker, 60A, 2 Pole, 120/240V AC
Mfr # HOM260CP
Zoro # G8645897
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Lug
Product Information
- Brand Homeline
- MFR # HOM260CP
- Zoro # G8645897
- UPC # 47569062803
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Min. Wire Size | 8 AWG (Cu/Al) |
Max. Wire Size | 2 AWG (Cu/Al) |
Details
Description
The Square D by Schneider electric Homeline 60 amp two-pole circuit breaker is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10 000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market Homeline products offer everything you need to distribute electricity throughout your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C14, H05VV-F, 8.2 ft., 10A (AP9870)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5280C)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- SQUARE D Molded Case Circuit Breaker, JDL Series 225A, 3 Pole, 600V AC (JDL36225)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020CP)
- GE Molded Case Circuit Breaker, THQL Series 40A, 1 Pole, 120/240V AC (THQL1140)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- GE Molded Case Circuit Breaker, TEY Series 40A, 3 Pole, 277/480V AC (TEY340)
- Homeline Circuit Breakers