Shop All Counter Height Stools
Homelegance
Saddleback 24in Stool, Oak
Mfr # 5302A-24
Zoro # G310493971
Sold in multiples of 2 for $127.18
$127.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 11 lbs
- Seat Color Brown
- Setup Size 18 x 14 x 23.5H in.
Product Information
- Brand Homelegance
- MFR # 5302A-24
- Zoro # G310493971
- UPC # 782359008721
- Country of Origin China
- Category Counter Height Stools
Dimensions
Setup Size | 18 x 14 x 23.5H in. |
Details
Weight | 11 lbs |
Seat Color | Brown |
Description
The saddle seat stools and 24-inch height of the Saddleback Collection are designed for placement within your casual dining area. The oak finish allows for neutral complement to your dining space.
- •24in H Seat
- •Oak Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- BEST-RITE Desktop Privacy Panels, 48 In (90133)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- PURE GARDEN Pure Garden 50-157 Folding Garden Stool with Tool Bag & 5 Garden Tools (50-157)
- Homelegance Counter Height Stools