Shop All Counter Height Stools
Homelegance
Saddleback 18in Stool, Cherry
Mfr # 5302C-18
Zoro # G410493963
Sold in multiples of 2 for $102.50
$102.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Cherry
- Weight 10.125 lbs
- Setup Size 18 x 12.5 x 17.5H in.
Product Information
- Brand Homelegance
- MFR # 5302C-18
- Zoro # G410493963
- UPC # 782359008790
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Setup Size | 18 x 12.5 x 17.5H in. |
Details
Seat Color | Cherry |
Weight | 10.125 lbs |
Description
The saddle seat stools and 18-inch height of the Saddleback Collection are designed for placement within your casual dining area. The distressed cherry finish allows for neutral complement to your dining space.
- •18in H Seat
- •Cherry Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- ALERA Reversible Return Bridge, 47.2x23", Es (VA354824ES)
- CORRELL Rectangle Library Table, 48" X 29", Black Granite (LR2448-07)
- LOGO BRANDS Boston College Puff Pillow (113-813)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Granby Counter Height Chair, White (5627NW-24)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- Homelegance Counter Height Stools