Shop All Dining Room Chairs
Homelegance
Norwich Side Chair
Mfr # 5055S
Zoro # G810493860
product price: $141.99
/ea
Sold in multiples of 2 for $283.98
Free Shipping & Returns
$283.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Weight 18.75 lbs
- Setup Size 21.75 x 25.25 x 41.5H in.
Product Information
- Brand Homelegance
- MFR # 5055S
- Zoro # G810493860
- UPC # 782359196411
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Setup Size | 21.75 x 25.25 x 41.5H in. |
Details
Color | Brown |
Weight | 18.75 lbs |
Description
Traditional design elements are elegantly layered to create the beautiful Norwich Collection. Shell motif, egg &dart molding, rope molding, ball and claw feet, with elegantly designed inlay begin the design journey. Book-match cherry veneer prominently features oval inlay decorative accenting. The chairs are accented by brown fabric seats and offered in a dark cherry finish.
- •18in H Seat
- •Dark Cherry Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOLOI RUGS 13 x 21 in. Pillow Cover, Multicolor (P022P0403ML00PIL5)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 (8510)
- HOMELEGANCE Wieland Side Chair (5614S)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- HOMELEGANCE Janina Side Chair, Teal (5516TLS)
- HOMELEGANCE Savion Side Chair (5494S)
- HOMELEGANCE Savion Arm Chair (5494A)
- HOMELEGANCE Holverson Side Chair (1715S)
- MANHATTAN COMFORT Reine Faux Leather Dining Chair (Set of Two) in Cream and Walnut (DC007-CR)
- Homelegance Dining Room Chairs