Shop All Dressers
Homelegance
Niles Bedroom Dresser
Mfr # 1451-5
Zoro # G811382965
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 38.5"
- Depth 66"
- Width 18"
Product Information
- Brand Homelegance
- MFR # 1451-5
- Zoro # G811382965
- UPC # 194840201458
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Height | 38.5" |
Depth | 66" |
Width | 18" |
Details
Color | White |
Description
Tasked with executing a design that encompasses the trademarks of contemporary design while including hints at a glamorous lifestyle, the Niles Collection perfects the look. Brushed gold-tone knob and bar hardware radiate from the two-tone white and cherry finish of the collection, the dramatic combination creating an elegant statement of design perfection. Routed panels front the dresser while gold-finished trim further accents the piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE Regency Kee 72 x 24 in. Training Seminar Table- Grey Top, Black Legs (MT7224GYBPBK)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Gray (589694OJW)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- HOMELEGANCE Tamsin Chest (1616-9)
- HOMELEGANCE Laurelin Bedroom Chest, Black (1714BK-9)
- HOMELEGANCE Tamsin Dresser (1616-5)
- HOMELEGANCE Bevelle Bedroom Chest, Silver (1958-9)
- HOMELEGANCE Begonia Bedroom Chest (1718GY-9)
- HOMELEGANCE Davi Bedroom Dresser (1645-5)
- TUHOME Laska Storage Cabinet, Broom Hangers, 1 Door, White (MLB8981)
- Homelegance Dressers