Shop All Nightstands
Homelegance
Miter Night Stand
Mfr # 1762-4
Zoro # G111382955
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 24.25"
- Depth 26"
- Width 15.25"
Product Information
- Brand Homelegance
- MFR # 1762-4
- Zoro # G111382955
- UPC # 782359679365
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Height | 24.25" |
Depth | 26" |
Width | 15.25" |
Details
Color | Brown |
Description
The Miter Collection combines the clean lines of contemporary styling with the look of natural wood grain in this stylish nightstand. The nightstands embossed faux-wood veneer is utilized in both mahogany and ebony to achieve a 2-tone contrasted finish. Antique brass tone hardware provides additional contrast to the printed wood grain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Interion Antimicrobial Bonded Leather Executive Office Chair With Arms, Black (81298H-ANT)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- HOMELEGANCE Mandan Night Stand (1910-4)
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- HOMELEGANCE Corbin Night Stand, Grey (1534GY-4)
- HOMELEGANCE Lonan Night Stand (1955-4)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- HOMELEGANCE Venus USB Port Side Table/Night Stand, Birch (HM7022C)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- Homelegance Nightstands