Shop All Dressers
Homelegance
Miter Bedroom Dresser
Mfr # 1762-5
Zoro # G911382988
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Width 18"
- Height 35"
- Depth 61"
Product Information
- Brand Homelegance
- MFR # 1762-5
- Zoro # G911382988
- UPC # 782359679372
- Country of Origin Malaysia
- Category Dressers
Dimensions
Width | 18" |
Height | 35" |
Depth | 61" |
Details
Color | Brown |
Description
The Miter Collection combines the clean lines of contemporary styling with the look of natural wood grain in this stylish dresser. The dressers embossed faux-wood veneer is utilized in both mahogany and ebony to achieve a 2-tone contrasted finish. Antique brass tone hardware provides additional contrast to the printed wood grain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, King (653423)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- HOMELEGANCE Bevelle Bedroom Chest, Silver (1958-9)
- HOMELEGANCE Davi Bedroom Dresser (1645-5)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- HOMELEGANCE Allura Bedroom Chest, Black (1916BK-9)
- HOMELEGANCE Jerrick Bedroom Dresser, Brown (1957-5)
- HOMELEGANCE Holverson Bedroom Chest (1715-9)
- ALATERRE FURNITURE Windsor 3-Piece Set with Panel Twin Bed and 2 Nightstands, White (ANWI1131R4)
- Homelegance Dressers