Shop All Dressers
Homelegance
Logandale Dresser
Mfr # 1559-5
Zoro # G111382993
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 42.5"
- Width 18"
- Depth 62"
Product Information
- Brand Homelegance
- MFR # 1559-5
- Zoro # G111382993
- UPC # 194840034117
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Height | 42.5" |
Width | 18" |
Depth | 62" |
Details
Color | Brown |
Description
The transitional framing of the Logandale Collection allows for versatile placement within a number of classic bedroom decors, making a perfect choice for your home. A brown finish is utilized over mango veneer for subtle highlighting of its distinct grain. Dark finished metal knob and pull hardware front each drawer of the dresser, creating a complementing accent to the collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Ergonomic Design Promotes Healthy Posture, Improves Circulation, And (K55805WW)
- ZHEJIANG STEELRIX OFFICE FURNITURE CO-SH Slide Out Printer Tray For Global Industrial Powered Laptop Carts (436995BK)
- KNAPE & VOGT Knape & Vogt Kv8050Pez 16 16 In. Ez Door Slide With .75 In. Offset Hinge - Anochrome (KV8050PEZ 16)
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- HOMELEGANCE Niles Bedroom Dresser (1451-5)
- HOMELEGANCE Allura Bedroom Chest, Silver Grey (1916-9)
- HOMELEGANCE Miter Bedroom Dresser (1762-5)
- HOMELEGANCE Miter Bedroom Bedroom Chest (1762-9)
- HOMELEGANCE Mackinac Bedroom Dresser (1454-5)
- HOMELEGANCE Beechnut Bedroom Bedroom Chest, Grey (1904GY-9)
- HODEDAH Hodedah HID8600 WHITE 73 x 17 x 31.5 in. 2-Door Armoire with 4-Shelves; White (HID8600 WHITE)
- Homelegance Dressers