Shop All Nightstands
Homelegance
Laurelin Night Stand, Black
Mfr # 1714BK-4
Zoro # G210493934
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Weight 68.25 lbs
- Setup Size 28.5 x 18 x 29.5H in.
Product Information
- Brand Homelegance
- MFR # 1714BK-4
- Zoro # G210493934
- UPC # 782359519135
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Setup Size | 28.5 x 18 x 29.5H in. |
Details
Color | Black |
Weight | 68.25 lbs |
Description
Casual transitional styling lends versatility to the placement of the Laurelin Collection in a number of bedroom settings. The nightstand's black sand-through finish can transition from traditional to country casual, with antiqued bronze knob hardware punctuating the look of each framed drawer front and bun feet providing support. The hidden drawer of the nightstand provides discrete storage space for your valuables.
- •Hidden Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Glides, 2"L2"H (5138)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- MONARCH Microfiber Salon Towels ( 24 Pack), 24PK (M915109BK)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- HOMELEGANCE Corbin Night Stand, Grey (1534GY-4)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- HOMELEGANCE Holverson Night Stand (1715-4)
- BAXTON STUDIO Frey White Upholstered Modern Nightstand (98-4825)
- Homelegance Nightstands