Shop All Counter Height Stools
Homelegance
Junipero Counter Height Chair, White
Mfr # 2423W-24
Zoro # G111382986
Sold in multiples of 2 for $190.10
Free Shipping & Returns
$190.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41.5"
- Width 20"
- Length 18.5"
- Color White
Product Information
- Brand Homelegance
- MFR # 2423W-24
- Zoro # G111382986
- UPC # 194840047346
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 41.5" |
Width | 20" |
Length | 18.5" |
Details
Color | White |
Description
Utilizing the traditional elements of mission styling, the Junipero Collection adds the feel of the Arts and Crafts design movement to your casual dining room. Framing, unique to the classic style, comprises the profile of the wood-framed counter height chair back. The white finish over oak veneer serves to highlight the woods grain.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.50" H (RUT-2-BK-GG)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 2-Shelf End Table (AWAA0220)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Granby Counter Height Chair, White (5627NW-24)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Brnz Finish, Dark Cherry Oak Seat (X820)
- Homelegance Counter Height Stools