Shop All Accent Chairs
Homelegance
Horae Rocker Accent Chair, Grey
Mfr # HM1168GY-1
Zoro # G109280898
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21.25 in
- Overall Width 26.5 in
- Material Foam, Wood
- Overall Length 33.25 in
Product Information
- Brand Homelegance
- MFR # HM1168GY-1
- Zoro # G109280898
- UPC # 194840131267
- Country of Origin Malaysia
- Category Accent Chairs
Dimensions
Overall Height | 21.25 in |
Overall Width | 26.5 in |
Overall Length | 33.25 in |
Details
Material | Foam, Wood |
Color | Gray |
Item | Accent Chair |
Description
The Horae Rocker Accent Chair, a perfect blend of style and comfort. This chair is designed to provide a relaxing and soothing experience with its gentle rocking motion. The curved and ergonomic design contours to your body, providing optimal support and relaxation. The plush cushioning and soft upholstery create a cozy and inviting seating experience. The accent chair features a modern and chic aesthetic, making it a stylish addition to any room. Whether you want to unwind with a good book or simply enjoy a moment of tranquility, the Horae Rocker Accent Chair is the perfect choice. Enhance your living space with this elegant and functional chair that combines style, comfort, and relaxation in one beautiful package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H, Wood Top, Distressed Oak (K42-3636-30S)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- HOMELEGANCE EOS Accent Click Clack Chair With Ottoman, Yellow With Oak Finish Legs (HM1760YW-1)
- HOMELEGANCE Diana Accent Chair, Light Brown (1138BR-1)
- HOMELEGANCE Khryseoi Accent Chair, Grey Sheep wool-like fabric (HM1404GY-1)
- HOMELEGANCE Apate Accent Chair, Rose (HM1482PK-1)
- HOMELEGANCE EOS Accent Click Clack Chair With Ottoman, Blue With Black Finish Legs (HM1760LB-1)
- HOMELEGANCE Epione Counter Height Chair, Orange (HM1138RN-24)
- BAXTON STUDIO Marlena Dark Grey Upholstered Whitewash Wood Rocking Chair (143-7843)
- Homelegance Accent Chairs