Shop All Dressers
Homelegance
Holverson Bedroom Dresser
Mfr # 1715-5
Zoro # G310493926
product price: $625.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Key Features
- Color Brown
- Setup Size 66 x 19 x 36H in.
- Weight 174 lbs
Product Information
- Brand Homelegance
- MFR # 1715-5
- Zoro # G310493926
- UPC # 782359687681
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Setup Size | 66 x 19 x 36H in. |
Details
Color | Brown |
Weight | 174 lbs |
Description
Heavily influenced by industrial design, the Holverson Collection will lend a unique look to your personal space. Gunmetal finished wood framing provides sturdy structure and profile to the dresser. Faux rivets provide additional detail to the metal finished bracketing that is prominently on display. A rustic brown milk crate finish is utilized to highlight the acacia veneer with cup hardware providing complementing contrast to the wood's natural look.
- •7 Dovetail Drawers
- •2 Tone Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- BAXTON STUDIO Elario Mid-Century Modern Two-Tone Grey and Walnut Brown Finished Wood 1-Drawer Nightstand (179-11019-Zoro)
- SAN JAMAR Classic Bulk Soap Dispenser, 30 oz, 3.97 x 4.92 x 6.64, Black (SN30TBK)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- HOMELEGANCE Miter Bedroom Bedroom Chest (1762-9)
- HOMELEGANCE Beechnut Bedroom Dresser, Grey (1904GY-5)
- HOMELEGANCE Logandale Dresser (1559-5)
- HOMELEGANCE Bethel Bedroom Chest, White (2259W-9)
- HOMELEGANCE Allura Bedroom Dresser, Black (1916BK-5)
- SAUDER Cannery Bridge 3-Drawer Chest Sm (431752)
- Homelegance Dressers