Shop All Dining Room Tables & Sets
Homelegance
Dining Set, 34.25 in W, 57.75 in L, 9.25 in H, Metal, Glass, Leather Top
Mfr # HM4056GY-7PC
Zoro # G309280926
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34.25 in
- Length 57.75 in
- Height 9.25 in
- Tabletop Material Metal, Glass, Leather
- Number of Pieces in Set 7
Product Information
- Brand Homelegance
- MFR # HM4056GY-7PC
- Zoro # G309280926
- UPC # 194840185017
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 34.25 in |
Length | 57.75 in |
Height | 9.25 in |
Details
Item | Dining Set |
Tabletop Material | Metal, Glass, Leather |
Color | Gray |
Number of Pieces in Set | 7 |
Description
The Dining Set is a sophisticated and versatile addition to your dining space. This set includes a spacious dining table and matching chairs, providing ample seating for family and guests. The sleek finish adds a touch of elegance and modernity, effortlessly complementing any decor style. Crafted with high-quality materials, the dining table offers durability and stability, making it perfect for everyday use and special occasions. The chairs feature comfortable seats and supportive backrests, ensuring a pleasant dining experience for everyone. Whether you're hosting a dinner party or enjoying a meal with your loved ones, this Dining Set offers both style and functionality. Elevate your dining area with this timeless and versatile set that will create a welcoming and stylish atmosphere for gatherings and everyday meals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 3-Drawer Accent Storage Cabinet (182-11737-Zoro)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- HOMELEGANCE Norwich Dining Table (5055-82)
- HOMELEGANCE Teague Dining Table (2544-64)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- HOMELEGANCE Janina Dining Table (5516-66)
- EAST WEST FURNITURE East West Furniture NOFK5C-MAH-W Norfolk Table with 12 in in self storage leaf plus 2 wood seat chairs and 2 benches (NOFK5C-MAH-W)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- Homelegance Dining Room Tables & Sets