Shop All Dressers
Homelegance
Deryn Park Bedroom Dresser, Brown
Mfr # 2243-5
Zoro # G710493892
product price: $739.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Key Features
- Color Brown
- Weight 178.25 lbs
- Setup Size 66 x 19.25 x 38.75H in.
Product Information
- Brand Homelegance
- MFR # 2243-5
- Zoro # G710493892
- UPC # 782359195742
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Setup Size | 66 x 19.25 x 38.75H in. |
Details
Color | Brown |
Weight | 178.25 lbs |
Description
Walking into the bedroom that is occupied by the Deryn Park Collection immediately displays your love of the traditional aesthetic. Design elements include burl inlay, traditional bale and knob hardware, claw feet and shell motifs. The cherry finish is highlighted by gold tipping that accentuates the traditional feel of elegant Deryn Park Collection.
- •Ash Burl Veneer
- •Cherry Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3" Apex Strap with Pyramid Screws, Gun Metal Grey (01STR300GR1)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- HOMELEGANCE Davi Bedroom Dresser (1645-5)
- HOMELEGANCE Bethel Bedroom Dresser, White (2259W-5)
- HOMELEGANCE Bethel Bedroom Chest, White (2259W-9)
- HOMELEGANCE Laurelin Bedroom Chest, Black (1714BK-9)
- HOMELEGANCE Tamsin Dresser (1616-5)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in White (157GMC1)
- Homelegance Dressers