Shop All Desk Chairs
Homelegance
Cinderella Writing Desk Chair
Mfr # 1386NW-11C
Zoro # G310493933
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Setup Size 18 x 20 x 37.5H in.
- Weight 17.5 lbs
Product Information
- Brand Homelegance
- MFR # 1386NW-11C
- Zoro # G310493933
- UPC # 782359836768
- Country of Origin Viet Nam
- Category Desk Chairs
Dimensions
Setup Size | 18 x 20 x 37.5H in. |
Details
Color | White |
Weight | 17.5 lbs |
Description
The Cinderella Collection is your little child's dream come true. The Victorian styling incorporates floral motif hardware and traditional carving details on the white with gray rub-through finished desk chair that will create the feeling of stepping into a fairy tale. Chest, mirror, nightstand, TV armoire, lingerie chest, dresser, hutch, desk, daybed, twin bed, twin canopy poster bed, twin trundle, full canopy poster bed, full bed and queen bed are also available.
- •Antique White with Gray Finish
- •Foam Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Beige Wash Cloths , 12PK (WASH-BEIGE)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE HERCULES Series Heavy Duty Black Vinyl Stack Chair with Arms (4-XU-60154-BK-VYL-GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-CF-RC-8540)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, Brown, Black (I 7753)
- FLASH FURNITURE Contemporary Chair, 11-1/2" Height, White (TLH-094-WHITE-GG)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- Homelegance Seating