Shop All Dressers
Homelegance
Beechnut Bedroom Dresser, Grey
Mfr # 1904GY-5
Zoro # G011382987
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Height 36.75"
- Width 16.5"
- Depth 59"
Product Information
- Brand Homelegance
- MFR # 1904GY-5
- Zoro # G011382987
- UPC # 782359722344
- Country of Origin Malaysia
- Category Dressers
Dimensions
Height | 36.75" |
Width | 16.5" |
Depth | 59" |
Details
Color | Grey |
Description
Blending the elements of contemporary design and rustic aesthetic, the Beechnut Collection is a unique addition to your bedroom. Dark under-paneling serves to highlight the gray finish enhancing the embossed faux-wood veneer of the dresser's drawer fronts. Contrasting cup hardware punctuates each drawer front.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- HOMELEGANCE Miter Bedroom Bedroom Chest (1762-9)
- HOMELEGANCE Jerrick Bedroom Chest, Brown (1957-9)
- HOMELEGANCE Miter Bedroom Dresser (1762-5)
- HOMELEGANCE Laurelin Bedroom Chest, Black (1714BK-9)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- HODEDAH Hodedah HID8020 BLACK 3-Door Armoire with 2-Drawers; 3-Shelves - Black (HID8020 BLACK)
- Homelegance Dressers