Shop All Dressers
Homelegance
Beechnut Bedroom Bedroom Chest, Grey
Mfr # 1904GY-9
Zoro # G611383018
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Height 50"
- Depth 33"
- Width 16.5"
Product Information
- Brand Homelegance
- MFR # 1904GY-9
- Zoro # G611383018
- UPC # 782359722368
- Country of Origin Malaysia
- Category Dressers
Dimensions
Height | 50" |
Depth | 33" |
Width | 16.5" |
Details
Color | Grey |
Description
Blending the elements of contemporary design and rustic aesthetic, the Beechnut Collection is a unique addition to your bedroom. Dark under-paneling serves to highlight the gray finish enhancing the embossed faux-wood veneer of the chest's drawer fronts. Contrasting cup hardware punctuates each drawer front.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- LAWRENCE FRAMES Antique Gold Brass Hinged Double 2x3 Picture Frame - Beaded Edge Design (11423D)
- BUNN Bushing, Hopper, Auger Nose (32189.0000)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- HOMELEGANCE Jerrick Bedroom Dresser, Brown (1957-5)
- HOMELEGANCE Miter Bedroom Dresser (1762-5)
- HOMELEGANCE Tamsin Chest (1616-9)
- HOMELEGANCE Miter Bedroom Bedroom Chest (1762-9)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- HOMELEGANCE Bethel Bedroom Dresser, White (2259W-5)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White/Pine (CBC4765)
- Homelegance Dressers