Shop All Counter Height Stools
Homelegance
Baresford Counter Height Chair
Mfr # 5674-24
Zoro # G210493958
product price: $99.99
/ea
Sold in multiples of 2 for $199.98
Free Shipping & Returns
$199.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Weight 18.25 lbs
- Setup Size 20 x 22.5 x 41H in.
Product Information
- Brand Homelegance
- MFR # 5674-24
- Zoro # G210493958
- UPC # 782359828114
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Setup Size | 20 x 22.5 x 41H in. |
Details
Seat Color | Black |
Weight | 18.25 lbs |
Description
The transitional look of the Baresford Collection makes it the perfect addition to your casual dining room. Ash veneer is highlighted by the gray finish that graces the collection. The wood framed counter height chair has a padded seat that is covered in a neutral toned fabric for complementing contrast.
- •25in H Seat
- •Ladder Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000040)
- HOMELEGANCE Granby Counter Height Chair, White (5627NW-24)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- Homelegance Counter Height Stools