Shop All Counter Height Stools
Homelegance
Appert Counter Height Chair, White
Mfr # 5566-24WT
Zoro # G509280870
product price: $129.99
/pk 2, $65.00/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns
$259.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Metal, Foam
- Width 24.75 in
- Height 15.75 in
- Length 29 in
- Weight 53.75 lbs
Product Information
- Brand Homelegance
- MFR # 5566-24WT
- Zoro # G509280870
- UPC # 782359728292
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 24.75 in |
Height | 15.75 in |
Length | 29 in |
Details
Seat Material | Metal, Foam |
Seat Color | White |
Weight | 53.75 lbs |
Item | Counter Height Chair |
Description
Perfectly styled for your casual dining space is the Appert Collection. This 24-inch counter height chair offering features a dark gray metal base that serves to support the white faux leather round swivel seat. Allowing for perfect placement within your space, the Appert Collection is offered in a 29-inch pub height and 4 additional colors- brown, gray, red and black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- WESTCLOX Westclox 36001 8 7-8 Aluminium Wall Clock (36001)
- TENNSCO Letter Size Add-On Unit (1288AC)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Granby Counter Height Chair, White (5627NW-24)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- LINON HOME DECOR PRODUCTS Clayton Black Cow Print Counter Stool (CS038COW01U)
- Homelegance Counter Height Stools