Shop All Counter Height Stools
Homelegance
Appert Counter Height Chair, Black
Mfr # 5566-24BK
Zoro # G409280901
product price: $129.99
/pk 2, $65.00/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns
$259.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29 in
- Width 24.75 in
- Height 15.75 in
- Weight 53.75 lbs
- Seat Material Metal, Foam
Product Information
- Brand Homelegance
- MFR # 5566-24BK
- Zoro # G409280901
- UPC # 782359554471
- Country of Origin China
- Category Counter Height Stools
Dimensions
Length | 29 in |
Width | 24.75 in |
Height | 15.75 in |
Details
Seat Color | Black |
Weight | 53.75 lbs |
Seat Material | Metal, Foam |
Item | Counter Height Chair |
Description
Perfectly styled for your casual dining space is the Appert Collection. This 24-inch counter height chair offering features a dark gray metal base that serves to support the black faux leather round swivel seat. Allowing for perfect placement within your space, the Appert Collection is offered in a 29-inch pub height and 4 additional colors- brown, gray, red and white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1 lb., PK12 (7132349)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- BAXTON STUDIO Saoka Modern and Contemporary Natural Brown Finished Wood and Rattan Armchair (185-11867-Zoro)
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- LUMISOURCE Grotto Claire Swivel Fixed-Height Counter Stool - Set of 2 PR (B26-GRTCLAIRE2-SWVQ BKBK2)
- Homelegance Counter Height Stools