Shop All Dressers
Homelegance
Allura Bedroom Dresser, White
Mfr # 1916W-5
Zoro # G210493897
product price: $569.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Color White
- Weight 151.75 lbs
- Setup Size 64 x 17 x 39.25H in.
Product Information
- Brand Homelegance
- MFR # 1916W-5
- Zoro # G210493897
- UPC # 782359800615
- Country of Origin Malaysia
- Category Dressers
Dimensions
Setup Size | 64 x 17 x 39.25H in. |
Details
Color | White |
Weight | 151.75 lbs |
Description
Glamour reigns in the design of the Allura Collection. Framing the dresser is a decorative beveled mirror accent. Alligator embossing and high polished crystal-enhanced hardware boldly accent the white finish.
- •Chrome Pull Bars
- •White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101CG)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- HOMELEGANCE Holverson Bedroom Chest (1715-9)
- HOMELEGANCE Niles Bedroom Dresser (1451-5)
- HOMELEGANCE Jerrick Bedroom Dresser, Brown (1957-5)
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- HOMELEGANCE Bevelle Bedroom Chest, Silver (1958-9)
- HOMELEGANCE Logandale Dresser (1559-5)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- Homelegance Dressers