Shop All Chips, Pretzels and Popcorn
Homefree
Gluten Free Chocolate Chip Mini Cookies, 1.1 oz Pack, PK30
Mfr # LGFMCC30
Zoro # G4066859
product price: $61.25
/pk 30, $2.04/ea
$61.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Chocolate Chip
- Size 1.1 oz
- Snack Food Type Cookies
- Features Gluten Free, Non-GMO, Vegan
- Standards B Corporation Certified; Kosher Pareve; Safe Quality Food (SQF) Certified; WBENC; WOSB
Product Information
- Brand Homefree
- MFR # LGFMCC30
- Zoro # G4066859
- UPC # 20857313001873
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.1 oz |
Details
Flavor | Chocolate Chip |
Snack Food Type | Cookies |
Features | Gluten Free, Non-GMO, Vegan |
Standards | B Corporation Certified; Kosher Pareve; Safe Quality Food (SQF) Certified; WBENC; WOSB |
Description
Homefree® Gluten Free Chocolate Chip Mini Cookies, 1.1 oz Pack, 30/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Deli Paper, Wax Paper, Light Duty, PK6000 (RW156)
- MASTER-BILT Sollatek Freocom #Fca-22 For - Part# Mb19-14239-Bmg (MB19-14239-BMG)
- HOBART RING for Hobart - Part# 00-HOB-WT (00-HOB-WT)
- RANDELL Bushing, Nylon Hinge (HD BSH050)
- DOTS PRETZELS Homestyle Honey Mustard Pretzels 5 oz Bagged (7008)
- LANCE Lance Toast Chee Crackers, 24 PK (SN40653)
- PRINGLES Ranch Chips 5.5 oz Can, 14PK (649616)
- KIND Milk Chocolate Peanut Butter Snack Bar 1.4 oz (722280)
- GERBER Gerber Banana Puffs 1.48 oz., PK6 (00015000960087_)
- DILLMAN FARMS Dillman Farm All Natural Raspberries Blueberries Blackberries Preserves 16 oz Jar (22261)
- FOOD SHOULD TASTE GOOD Food Should Taste Good Tortilla Chips Multigrain 5.5 oz., PK12 (21908-81262)
- Homefree Chips, Pretzels and Popcorn