Shop All Hex Keys
Homecare Products
HBR4 Close Quarters Hex Bit Ratchet With Handle
Mfr # HO96013
Zoro # G303968806
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homecare Products
- MFR # HO96013
- Zoro # G303968806
- UPC # 654204430622
- Country of Origin China
- Category Hex Keys
Description
Features
- Close Quarters Bit Ratchet with Handle.
- The Smallest, Lowest profile head in the industry!.
- Drives all 1/4 in.; hex bits, power or insert type.
- The quick-disk on the drive head allows for quick tightening or loosening of fasteners when ratcheting is not required.
- Reversible 48-tooth gear head requires only 7.5 degrees of sweep.
- Patented Worldwide.
- Ratchet features a blue and black two component handle, with polished chrome finish.
- Item Weight - 0.500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 7/32 " L.52 mm (02450014)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2410)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (15504)
- VEGA Hex Tamper L-Key (Short), 5/16 (HT2064S)
- EKLIND HEX KEY L LONG ARM 5/16"" (14220)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (16524)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- Homecare Products Hex Keys