Flute Stair Edge - Satin Nickel - 36 in.
Mfr # HO666875
Zoro # G604041178
Product Information
- Brand Homecare Products
- MFR # HO666875
- Zoro # G604041178
- UPC # 747216182464
- Country of Origin China
- Category Sliding Door Edge Pulls
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Flute Stair Edge
- Cinch - Fluted
- Color: Satin Nickel
- Size: 36"
- Dimension: 2" H x 2.75" W x 37" L
- Weight: 0.3943 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2007-2010 Ford / 3-Button Remote Head Key / PN: 164-R7016 / OUCD6000022 (40 Bit) (RHK-FRD034)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (4RRD9)
- RANDALL 3" Wide x 3/8" High Corrugated Aluminum Threshold 48 3/4" Long (4 FT A-72)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100WN (LP2S14X07100WN)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Chrome (EPT425U26)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Chrome (EPT425U26D)
- BALDWIN Estate Oil Rubbed Bronze Edge Pulls (0465.102)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Nickel (EPT425U15)
- DELTANA Edge Pull, 4" Lifetime Brass (EP475CR003)
- Homecare Products Pocket & Sliding Door Hardware