Shop All Eye Bolts
Homecare Products
Eye Bolt 0.31", Zinc Plated
Mfr # HO1317043
Zoro # G803747826
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 0.31"
- Finish Zinc Plated
- Overall Length 3.25 in
Product Information
- Brand Homecare Products
- MFR # HO1317043
- Zoro # G803747826
- UPC # 797410680723
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 0.31" |
Overall Length | 3.25 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
Features
- Lag threaded screw eye
- Do not use to hang loads, lift loads, support weight of persons or objects, and do not use on athletic or playground equipment
- Finish: Zinc Plated
- Size: 0.31 x 3.25 in.
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0087)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (LP114STBK)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/8 in Shaft Dia, 5 PK (32133)
- FASTENMASTER Cortex Slate Gray Screw (CTX100SFSG)
- HOMECARE PRODUCTS No. 8 1.62 in. Polished Brass Screw Eye (HO3299771)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (65142)
- US CARGO CONTROL Eye Bolt 3/4", 8 in Shank, 3/4 in ID, Steel, Galvanized (GVEB34X8)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M72-6.00, 100 mm Shank, 140 mm ID, Steel, Plain (M16000.720.0001)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- HAMPTON Eye Bolt Steel, Zinc Plated, 50 PK (02-3468-543)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07880 1)
- Homecare Products Eye Bolts