Shop All Sliding Track & Hangers
Homecare Products
8462 18 ft. Vinyl Insert Garage Door Bottom Replacement; Black
Mfr # HO27032
Zoro # G004046025
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homecare Products
- MFR # HO27032
- Zoro # G004046025
- UPC # 657248212940
- Country of Origin China
- Category Sliding Track & Hangers
Description
Installs in channel on bottom of garage door, no fasteners needed. Prevents drafts, dirt, insects and rain from entering under garage door. Insulates a single garage door. Remains flexible during cold temperatures. Vinyl material. Provides a shock-absorbing cushion when door is closed.
Features- Garage door bottom weatherstripping
- Replacement vinyl
- Universal
- Size - 18 in.
- Color - Black
- Dimension - 17.75 x 9.50 x 8.50 in.
- Item weight - 2.34 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- BALDWIN Estate Satin Black Pulls (2578.190)
- KIPP Pin Retaining Rings stainless steel (K0367.23)
- DELTANA Round Universal Floor Bumper 1-1/2" Lifetime Brass (UFB4505CR003)
- HOMECARE PRODUCTS 17 ft. Weather Stripping; Metal Bronze (HO414031)
- PRIME-LINE Roller Patio Door #13395 (13395)
- IVES CABINET CATCH ALM 1-3/8"" (SP2A92)
- RICHARDS-WILCOX Heavy Duty Spring Bolt & Keeper – Powder Coated (514.00038)
- BALDWIN ESTATE Cremone Bolts (8105.004.A)
- IVES Cabinet Catch Stn Nkl (2A15/619)
- JOHNSON HARDWARE BY-PASS FASCIA TRACK 48"" (2200F048)
- Homecare Products Pocket & Sliding Door Hardware