Shop All Appliance Parts
Homecare Products
09154ME 10-4 Black Dryer Cord - 4 ft.
Mfr # HO135474
Zoro # G003933975
original price:
$39.99
5% off
new price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homecare Products
- MFR # HO135474
- Zoro # G003933975
- UPC # 654204693966
- Country of Origin China
- Category Appliance Parts
Description
Features
- Round Dryer Cord
- Length - 4 ft.
- 10/4 SRDT
- Color - Black
- Right Angle Male Plug
- Power rating - 30A, 125/250V
- NEMA 14-30, UL Listed
- Dimension - 4 x 1 x 12 in.
- Item Weight - 1.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM Relay-Dpst-24Vdc-30A@277V (293405-05)
- COFFEE MATE Liquid Coffee Creamer, Original, PK200 (35110)
- NORLAKE Freezer Heater Wire 246 5.0 Watt (163739)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- ALLIANCE HOSE SILICON/RUBBER/16:LG/ GY (F200126)
- PENTAIR WATER 6GAL Laundry System (2162B)
- HAMILTON BEACH CONTAINER, COMPLETEF/ HBH455 BLENDER for Hamilton Beach (6126-455)
- AFTERMARKET APPLIANCE Aftermarket Appliance APL3390719 Thermal Fuse for Dryer (APL3390719)
- AFFRESH 8.4 oz. Washer Cleaner (W10501250)
- LANG Knob, Blank Universal Red (2R-70700-09)
- AMERICAN GRANBY American Granby PS3050 Pressure Switch - 30-50 PSI (PS3050)
- Homecare Products Appliance Parts