Shop All Multi-Bit Screwdrivers
Home Plus
Home Plus XD14020 6 in 1 Stubby Ratcheting MultiBit Screwdriver - pack of 6
Mfr # 9299561
Zoro # G303978430
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Home Plus
- MFR # 9299561
- Zoro # G303978430
- UPC # 843518047750
- Country of Origin China
- Category Multi-Bit Screwdrivers
Description
Features
- 6 in 1 Stubby Ratcheting MultiBit Screwdriver
- Six bits store in handle
- Ideal for working in tight places
- Chrome Vanadium steel bits
- Counter display
- Dimension: 5.5" H x 7.5" W x 8.5" L
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A (371188050)
- HOUGEN 1-3/4 in. x 2 in. 12,000-Series Annular Cutter (12256)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- CHANNELLOCK Channellock® 337 7" High Leverage Diagonal Lap Joint Cutting Plier (337)
- HOME PLUS 7 pc 6-in-1 Screwdriver 6 in. (HDQ2014010)
- HOME PLUS 6-in-1 Screwdriver (XD14020)
- HOME PLUS 1 pc 6 in 1 6-in-1 Screwdriver (DR71900)
- HOME PLUS 5 pc 4-in-1 Screwdriver 3 in. (AC2014206)
- HOME PLUS 1 pc Multi-Bit Mini Screwdriver (H0001)
- HOME PLUS Double-Ended Screwdriver 1 pc (AC2014205)
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151AUTO-B)
- Home Plus Multi-Bit Screwdrivers