Shop All Bakeware
Home Plus
Home Plus 6391833 Durable Foil Cake Pan; Silver - 2 per Case; Pack of 12
Mfr # 6391833
Zoro # G803849520
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Durable foil cake pan
- Color Family: Silver
- Material: Aluminum
- Type: Cake Pan
- Width: 9 in.
- Depth: 2 in.
- Length: 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE Blacklock Cast Iron Griddle Black (BL77DG)
- HASTINGS HOME Silicone Oven Mitts, Quality Heat Resistant with Quilted Lining and 2-sided Grip, XL, Dark Red (458598QPU)
- LOCKWOOD MANUFACTURING Full Height 144 Bottle Wine Rack (AWR-12)
- BUNN Deliming Spring For Bunn - Part# Bu1188.0000 (BU1188.0000)
- HOME PLUS Durable Foil 9 in. W X 13 in. L Cake Pan Silver , 2PK (D87020)
- HOME PLUS Durable Foil 10-3/4 in. W X 15-1/2 in. L Cookie Sheet Silver , 2PK (D70020)
- HOME PLUS Durable Foil 7-7/8 in. W X 7-7/8 in. L Cake Pan Silver , 3PK (D18030)
- HOME PLUS Durable Foil 8-1/8 in. W X 12-1/4 in. L Cake Pan Silver , 2PK (D19020)
- HOME PLUS Durable Foil 9 in. W X 13 in. L Cake Pan Silver , 2PK (D47020)
- HOME PLUS Durable Foil 3-3/16 in. W X 5-5/8 in. L Mini Loaf Pan Silver 5 pk, 5PK (D50050)
- ONEIDA Bowl Mixing Set 3 Pc (AHG17)
- Home Plus Bakeware