Shop All Kitchen Faucets
Home Plus
Home Plus 4935334 Classic Two Handle Chrome Kitchen Faucet with Side Sprayer Included
Mfr # 4935334
Zoro # G703754597
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Home Plus
- MFR # 4935334
- Zoro # G703754597
- UPC # 843518076361
- Country of Origin China
- Category Kitchen Faucets
Description
Classic teapot handle design kitchen faucet with side sprayer. Featuring washerless functionality with popular repair parts. Stylish chrome finish to match any sink.
Features- Classic Two Handle Chrome Kitchen Faucet with Side Sprayer Included
- Finish: Chrome
- Valve Material: Composite
- On Center Measurement: 8"
- Spout Reach: 5.15"
- Flow Rate: 1.8 gpm
- Style: Classic
- ADA Compliant
- Long reach spout
- Side Sprayer Included
- Handle Type: Lever
- Spout Type: Mid Arc
- Two handles adjust to any temperature required
- Number of Faucet Handles: Two Handle
- Number of Installation Holes Required: 3 to 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, EZH2O Retrofit for LMABF-Filtrd (LMABFWS-RF)
- VIEGA Viega ProPress XL 45 street elbow, 3" x 3" (20673)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" (4319001120)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- HOME PLUS Bar Faucet 2Hndl Chrm (355101)
- HOME PLUS Kitchen Fauc 2H+Spry Chm (1815-30CP-N)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN8AE3-317AB)
- VALTERRA Valterra PF211307 Phoenix Ledge-Mount 4" Kitchen Faucet - High Arc Tubular Spout, Chrome (PF211307)
- Home Plus Kitchen Faucets