Shop All Bar Sink Faucets
Home Plus
Home Plus 4935284 Classic Two Handle Chrome Bar Faucet
Mfr # 4935284
Zoro # G403754507
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Home Plus
- MFR # 4935284
- Zoro # G403754507
- UPC # 843518076323
- Country of Origin Unknown
- Category Bar Sink Faucets
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Style: Classic
- Number of Faucet Handles: Two Handle
- Finish: Chrome
- Product Type: Bar Faucet
- Side Sprayer Included: No
- Soap Dispenser Included: No
- Spout Type: High Arc
- Number of Installation Holes Required: 2
- Valve Material: Composite
- Adjustable Flow Rate: No
- On Center Measurement: 4 in.
- Supply Lines Included: No
- Spout Reach: 8.5 in.
- Built In Water Filter: No
- ADA Compliant: No
- Flow Rate: 1.2 gpm
- Handle Type: Knob
- Weight: 1.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assy, Flushvalve W/7.25 Overflow (1072320-CP)
- DANCO Tub Spout 1/2Slip W/Divrt Chrm (88434)
- BECK 3/8" x 8" Black Pipe Nipple Sch 40 (0330012600)
- KNAUF INSULATION 18" X 1-1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5001740)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- Home Plus Kitchen Faucets & Accessories