Shop All Kitchen Faucets
Home Plus
Home Plus 4909743 Traditional Two Handle Chrome Pull Out Laundry Faucet
Mfr # 4909743
Zoro # G003754365
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Home Plus
- MFR # 4909743
- Zoro # G003754365
- UPC # 843518076194
- Country of Origin Unknown
- Category Kitchen Faucets
Description
The pullout laundry faucet provides maximum flexibility for easy clean up and daily use. With dual spray function that includes both stream and spray options.
Features- Dual spray pullout spout
- Two easy to use ABS handles
- Sleek chrome plated finish
- Style: Traditional
- Number of Faucet Handles: Two Handle
- Finish: Chrome
- Side Sprayer Included: No
- Supply Lines Included: No
- Adjustable Flow Rate: No
- Valve Material: Composite
- ADA Compliant: Yes
- Number of Installation Holes Required: 2
- On Center Measurement: 4 in.
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Meter, Wt 0286 Lbs (RMA-9-SSV)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 10)
- GROHE Towel Bar, Essentials, 26.38", Chrome (40688001)
- ISPRING Fine Sediment Filter 5 Micron Replacement Cartridge (FP25B)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- HOME PLUS Bar Faucet 2Hndl Chrm (355101)
- HOME PLUS Kitchen Fauc 2H+Spry Chm (1815-30CP-N)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- MOEN Camerist One-Handle Kitchen Faucet (7825)
- Home Plus Kitchen Faucets & Accessories