Shop All Kitchen Faucets
Home Plus
Home Plus 45314 Traditional Two Handle Chrome Kitchen Faucet Side Sprayer Included
Mfr # 45314
Zoro # G303754980
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Home Plus
- MFR # 45314
- Zoro # G303754980
- UPC # 843518000021
- Country of Origin Unknown
- Category Kitchen Faucets
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Style: Traditional
- Number of Faucet Handles: Two Handle
- Finish: Chrome
- Product Type: Kitchen Faucet
- Side Sprayer Included: No
- Number of Installation Holes Required: 3
- Adjustable Flow Rate: No
- Supply Lines Included: No
- Soap Dispenser Included: No
- Built In Water Filter: No
- Handle Type: Knob
- Spout Type: Mid Arc
- Flow Rate: 1.8 gpm
- ADA Compliant: No
- On Center Measurement: 8 Inches in.
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HeavyDuty Clamp, w/Wing Nut, 8", 1 Pin (13MHHM800)
- SANITUBE Bolted High Pressure Clamp, 2-1/2 (13MHP-250)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 BODY ONLY (203-230)
- DIXON Single Pin Squeeze Clamp, 2" (13MHHM-Q200)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- HOME PLUS Kitchen Fauc 2H+Spry Chm (1815-30CP-N)
- HOME PLUS Bar Faucet 2Hndl Chrm (355101)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- ELKAY Lever Handle, Residential / Commercial 3 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 2 Hole (LK1000CR)
- MOEN One-Handle Pulldown Kitchen Faucet Matte Black (7882BL)
- Home Plus Kitchen Faucets & Accessories