Shop All Kitchen Faucets
Home Plus
Home Plus 45256 Traditional One Handle Chrome Kitchen Faucet
Mfr # 45256
Zoro # G603754895
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Home Plus
- MFR # 45256
- Zoro # G603754895
- UPC # 843518000083
- Country of Origin Unknown
- Category Kitchen Faucets
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Style: Traditional
- Number of Faucet Handles: One Handle
- Finish: Chrome
- Product Type: Kitchen Faucet
- Side Sprayer Included: No
- Built In Water Filter: No
- Number of Installation Holes Required: 3
- Spout Type: Mid Arc
- Supply Lines Included: No
- Flow Rate: 1.8 gpm
- Adjustable Flow Rate: No
- Handle Type: Lever
- Soap Dispenser Included: No
- Valve Material: Composite
- On Center Measurement: 8 Inches in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Escutcheon (130153BN)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- DANCO Aerator 1.5Gpm Dlt/Moen (9D00010780)
- PFISTER Pfister Plg Dr T/W Reg/Strnr Cr (972-721A)
- HOME PLUS Kitchen Fauc 2H+Spry Chm (1815-30CP-N)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- HOME PLUS Bar Faucet 2Hndl Chrm (355101)
- JUST MANUFACTURING Manual, Single Hole Only Mount, 1 Hole Gooseneck Kitchen Faucet (JSFVR5)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV1061LS)
- Home Plus Kitchen Faucets & Accessories