10.1 oz Titebond Metal Roof Sealant; White - Pack of 12
Mfr # HO1637971
Zoro # G904107635
Product Information
- Brand Home Improvement
- MFR # HO1637971
- Zoro # G904107635
- UPC # 752516183448
- Country of Origin China
- Category Wall Repair Patching
Description
Formulated to outperform all other sealant technologies, including silicones, tri-polymers, and polyurethanes. This superior polymer formula provides a waterproof seal against water, wind, dust and dirt. It offers exceptional adhesion to Kynar coated metal materials, along with standard metal, aluminum, steel, galvanized bonderized surfaces, plastics and glass. The product is ideal for use on a wide variety of metal roof, trim, architectural metal siding, aluminum, galvanized steel, galvanized gutters, flashing and downspouts. It also provides unbeatable adhesion to wood, brass and other common building substrates.
Features- 10.1 oz Titebond Metal Roof Sealant, White
- Pack of 12
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-104)
- 3M Sealant, 5 oz, Tube, Reddish Brown, Methyl Ethyl Ketone Base (800)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., White, PK6 (T967764W6PK)
- COX Cox-41004-XT Chilton Extra Thrust 10.3-Ounce Cartridge Cradle Manual Caulk Gun (CGUN2-C)
- HOME IMPROVEMENT 10.1 oz Titebond Metal Roof Sealant; Green - Pack of 12 (HO1627018)
- SHURTAPE Drywall Tape, 48mm x 92m, Roll, White, Fiberglass Mesh (MJ 100)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Coffee (WAX15S)
- RED DEVIL Grout Tile Premix Paste 5.5Oz (0425)
- KOOL SEAL Rubberized Cement Patch, 10.5 oz, Tube, Black, Storm Patch (KS0083300-01)
- E-Z PATCH E-Z Patch EZP-1962 1 lbs SGM Diamond Brite Watercolor Series Cobalt Quartz Plaster (EZP-1962)
- COFAIR PRODUCTS Cofair Products QR625 6 in. x 25 ft. Roof Repair (114119)
- Home Improvement Wall Repair Patching