Shop All Water Heater Parts
Home-Flex
3/4 in. FIP x 3/4 in. MIP x 18 in. Stainless Steel Water Heater Connector
Mfr # HFWC-07M-18
Zoro # G010089283
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Home-Flex
- MFR # HFWC-07M-18
- Zoro # G010089283
- UPC # 813196026002
- Country of Origin United States
- Category Water Heater Parts
Description
The Home-Flex 3/4 in. FIP x 3/4 in. FIP x 12 in. L Stainless Steel Corrugated Water Connector is designed for use in residential and commercial applications for water heater hookups. It is more flexible when compared copper corrugated products, due to its kink-free installation. Engineered of flexible lead free stainless steel, attached end fittings and built-in dielectric sleeves, it is the ideal choice for both homeowners and contractors. Extremely durable corrugated stainless-steel construction Built in dielectric sleeves negates the need for a separate dielectric union Easily adapts to water heaters with standard male pipe threads IAPMO certified.Extremely durable corrugated stainless-steel constructionBuilt in dielectric sleeves negates the need for a separate dielectric unionEasily adapts to water heaters with standard male pipe threadsIAPMO certified3/4 in. size18 in. LFIP connectionsZinc plated nutsThick rubber washer to create a tight sealDesigned for use in residential and commercial applications for water heater hookups
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-CZ-DST)
- THRIFCO PLUMBING 2 Inch Copper Coupling with Stop (5436083)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016209)
- HOME-FLEX Gas Water Heater Installation Kit (HFWC-07-18GKIT)
- HOME-FLEX UNDRGRND GAS PIPE 1""IPS (18-445-010)
- RHEEM Rtg20006Dw Remote Control (RTG20006DW)
- RINNAI Non Condensing Vent Elbow 90, 3x5 Concentric (224063)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP28-Und P10)
- AMERICAN WATER HEATER VALV TEMP&PRESS 2 in. SHANK (100108456)
- RINNAI He Plus Series Pump Kit With Control-R (HEPumpKitCR)
- Home-Flex Water Heater Parts